missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 8 mm Glass Standard Opening Screw Thread Vials (8-425)

Catalog No. 0339144
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Graduated:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot Graduated
0339144 Clear No No
13622205 Amber Yes Yes
13622206 Clear Yes Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0339144 Supplier Fisherbrand™ Supplier No. 0339144
Get an Extra Case of Product with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Screw caps (sold separately; see 03-391-46)

Fisherbrand™ 8 mm screw thread vials feature superior glass design and available with a write-on patch and graduations for convenient sample identification.

  • Available with write-on patch with graduation for convenient sample identification
  • Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
  • Recommended for the following instruments:
    • Beckman
    • CTC
    • Gilson
    • Knauer
    • Shimadzu
    • Spark Holland
    • Varian
    • VWR (Merck)/Hitachi

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
Graduated No
No. per Pack 100
Size (Metric) Opening 8 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Type Screw Cap
Closure Size 8 mm
Marking Spot No
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Screw Thread Autosampler Vial
Show More Show Less