missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 8 in. x 5 in. Steel Support Ring Stand with 3 Rings, 8 in. Length x 5 in. Width Base

Catalog No. S24240
Change view
Click to view available options
Height (Metric):
13.97 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S24240 13.97 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24240 Supplier Eisco™ Supplier No. CH0652BR8

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

EISCO Support ring stand set is for laboratory use, and contains a 8 in.x 5 in. base, 20 in. x 3/8 in. dia rod, 3 Support rings Sizes (3 in., 4 in., and 5 in.)

  • Rod is made of stainless steel
  • Powder-coated base for durability

Specifications

Material Stainless Steel
Height (Metric) 13.97 cm
Height (English) 5.5 in.
Length (English) 20 in.
Length (English) Base 8 in.
Length (Metric) 50.8 cm
Width (English) 11 in.
Width (English) Base 5 in.
Width (Metric) 27.94 cm
Includes Base, rod, and 3 retort rings
Product Type Support ring stand set
Weight (English) 4.3 lb.
Weight (Metric) 1.95 kg
Show More Show Less