missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ 7000 Series Precision Wire Cutters With Angled Head

Catalog No. 17467464
Change view
Click to view available options
Capacity (English):
0.001 to 0.018 in.
0.003 to 0.025 in.
0.003 to 0.25 in.
0.005 to 0.032 in.
Length (English):
5.25 in.
6 in.
Head Style:
Angulated Tapered
Large Angulated
Large Angulated Tapered
Miniature Angulated
Grip Type:
Long Grips
Molded Grips
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Length (English) Head Style Grip Type
17467464 0.001 to 0.018 in. 5.25 in. Miniature Angulated Molded Grips
17467462 0.005 to 0.032 in. 5.25 in. Large Angulated Molded Grips
17467435 0.005 to 0.032 in. 5.25 in. Large Angulated Long Grips
17467441 0.003 to 0.025 in. 5.25 in. Large Angulated Tapered Molded Grips
17467412 0.003 to 0.25 in. 6 in. Angulated Tapered Long Grips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467464 Supplier Excelta™ Supplier No. 7275E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features set-screw to prolong cutting life and prevent over-travel of cutting blades

  • Maximum flush cut
  • Set-screw Stop prevents premature wear
  • Induction hardened carbon tool steel

Specifications

Handle Type Standard
Grade Ultra Precision
Head Style Miniature Angulated
Length (English) 5.25 in.
Length (Metric) 13.3 cm
Material Carbon Tool Steel
Capacity (English) 0.001 to 0.018 in.
Cut Type Maximum Flush
Grip Type Molded Grips
Includes Set-screw, 40° angled tip with 0.16 in. cutting blades and dual leaf springs provide smooth action
Length (English) Head 0.71 in.
Length (Metric) Head 1.8 cm
Width (English) Head 0.43 in.
Width (Metric) Head 1.09 cm
Show More Show Less