missing translation for 'onlineSavingsMsg'
Learn More

Mopec 60 Inch Pedestal Style Autopsy Table

Catalog No. 22444036
Change view
Click to view available options
Length (Metric):
152.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22444036 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444036 Supplier Mopec Supplier No. CE900

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes all of the features necessary to efficiently perform an autopsy. Mopec™ 60 Inch Pedestal Style Autopsy Table is a pedestal designed table that includes standard downdraft ventilation system and is ideal for pediatric autopsies.

  • Stainless steel pedestal autopsy table with down draft ventilation
  • Tabletop is 14 gauge stainless steel with #4 satin finish
  • Built-in large integral sink
  • 2 GFCI receptacles positioned on each side of table
  • Hydro aspirator designed to drain into sink plumbed with water control valve vacuum breaker and clear tubing
  • Hot and cold single lever mixing valve with swing spout faucet complete with vacuum breaker
  • Deck mounted chrome plated brass sink spray with high pressure hose
  • 3 removable perforated grid plates
  • Grid pattern is perforated with 9.5mm diameter holes on 50.8mm centers

Warranty and Services

1 Year Warranty

Specifications

Product Type Autopsy Table
Includes Grid Plates
Electrical Requirements 2 GFCI Receptables Positioned on each side of Table
Height (English) 37 in.
Length (English) 60 in.
Width (English) 30 in.
Height (Metric) 93.98 cm
Length (Metric) 152.4 cm
Width (Metric) 76.2cm