missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 6 Pack of Graduated Beakers with No Spout

Numéro de catalogue. S80040
Change view
Click to view available options
Capacity (Metric):
400 mL
500 mL
600 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric)
S80040 500 mL
S80039 600 mL
S80041 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. S80040 Fournisseur Eisco™ Code fournisseur CH2007PK6
Il en reste null

Berzelius Beakers: Borosilicate glass, tall form, ideal for titrations, white enamel markings, DIN/ISO standards, no pouring spout, microwavable, autoclavable, high chemical durability, low temperature gradient, withstands high temperatures and shocks.

  • TALL FORM || Uniform walls of Berzelius tall-form beakers are ideal for heating and stirring during titrations. Their smaller diameter makes them easier to handle than low form beakers of the same volume
  • NO SPOUT || Tall form beakers without spout are ideal for containing and storing samples
  • GRADUATIONS || 500 mL capacity beakers feature white enamel markings with 50 mL graduations labeled every 100 mL. Conforms to DIN 12231 and ISO 3819 standards
  • INDUSTRIAL QUALITY || Made from heavy-duty borosilicate 3.3 glass. Microwavable and autoclavable.

Spécifications

Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale White Enamel Scale
Style Berzelius