missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Top Dog Manufacturing 6 mil Polyurethane Gown
Full frontal protection with open back for breathability.
$43.15 - $496.37
Specifications
| Material | Ether Polyurethane |
|---|---|
| Disposable | Reusable |
| Closure Type | Waist Ties |
| Sterility | Non-sterile |
| Construction | Heat Welded Construction |
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|
29-635-9195
|
Top Dog Manufacturing
1010101WHITE |
White | Large |
Case of 10 Each for $433.99
|
|
||||
|
29-635-9196
|
Top Dog Manufacturing
1010201 |
White | X-Large |
Case of 10 Each for $455.10
|
|
||||
|
29-635-9197
|
Top Dog Manufacturing
1010301 |
White | 2X-Large |
Case of 10 Each for $475.64
|
|
||||
|
29-635-9198
|
Top Dog Manufacturing
1010401 |
White | 3X-Large |
Case of 10 Each for $496.37
|
|
||||
|
29-635-9199
|
Top Dog Manufacturing
TDM1010102 |
Yellow | Large |
Each for $43.15
Case of 10 Each for $399.70
|
|
||||
|
29-635-9200
|
Top Dog Manufacturing
1010202 |
Yellow | X-Large |
Each for $51.82
Case of 10 Each for $518.20
|
|
||||
|
29-635-9201
|
Top Dog Manufacturing
1010302 |
Yellow | 2X-Large |
Each for $54.95
Case of 10 Each for $549.50
|
|
||||
|
29-635-9202
|
Top Dog Manufacturing
1010402 |
Yellow | 3X-Large |
Each for $57.36
Case of 10 Each for $573.60
|
|
||||
|
296368220
|
Top Dog Manufacturing
1010104 |
Royal Blue | Large |
Case of 10 Each for $433.99
|
|
||||
|
296368221
|
Top Dog Manufacturing
1010204 |
Royal Blue | X-Large |
Case of 10 Each for $455.10
|
|
||||
|
29-635-9191
|
Top Dog Manufacturing
1010100 |
Dark Blue | Large |
Case of 10 Each for $433.99
|
|
||||
|
29-635-9192
|
Top Dog Manufacturing
1010200 |
Dark Blue | X-Large |
Case of 10 Each for $455.10
|
|
||||
|
29-635-9193
|
Top Dog Manufacturing
1010300 |
Dark Blue | 2X-Large |
Case of 10 Each for $475.64
|
|
||||
|
29-635-9194
|
Top Dog Manufacturing
1010400 |
Dark Blue | 3X-Large |
Case of 10 Each for $496.37
|
|
||||
Description
- 100% pure polyurethane - Ether
- Lightweight and comfortable
- Enhanced anti-microbial properties - Mold will not grow on this material
- Machine washable and laundry safe to 82°C (180°F)
- CFIA, FDA/USDA and EU compliant
- 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
- 100% Recyclable
Specifications
| Ether Polyurethane | |
| Waist Ties | |
| Heat Welded Construction | |
| Smooth | |
| None | |
| Food Production, Health Care, Labs, Industrial | |
| 142 x 92 cm | |
| 142 cm | |
| 92 cm | |
| 380 g | |
| Individual Pk./Case |
| Reusable | |
| Non-sterile | |
| Elastic | |
| Yes | |
| 6 mil | |
| CFIA/FDA/USDA/EU | |
| 56 in. | |
| 36 in. | |
| 13.4 oz. | |
| 1/Ea. | |
| Welded |