missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Top Dog Manufacturing 6 mil Polyurethane Gown
Full frontal protection with open back for breathability.
Supplier: Top Dog Manufacturing 1010200
Description
- 100% pure polyurethane - Ether
- Lightweight and comfortable
- Enhanced anti-microbial properties - Mold will not grow on this material
- Machine washable and laundry safe to 82°C (180°F)
- CFIA, FDA/USDA and EU compliant
- 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
- 100% Recyclable
Specifications
| X-Large | |
| Dark Blue | |
| Waist Ties | |
| Heat Welded Construction | |
| Smooth | |
| None | |
| Food Production, Health Care, Labs, Industrial | |
| 142 x 92 cm | |
| 142 cm | |
| 92 cm | |
| 380 g | |
| 1/Ea. | |
| Welded |
| Ether Polyurethane | |
| Reusable | |
| Non-sterile | |
| Elastic | |
| Yes | |
| 6 mil | |
| CFIA/FDA/USDA/EU | |
| 56 in. | |
| 36 in. | |
| 13.4 oz. | |
| 10/Cs. | |
| Individual Pk./Case |