missing translation for 'onlineSavingsMsg'
Learn More

Top Dog Manufacturing 6 mil Polyurethane Gown

Catalog No. 296359199
Change view
Click to view available options
Color:
Dark Blue
Royal Blue
White
Yellow
Size:
Large
X-Large
2X-Large
3X-Large
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
296359199 Yellow Large
296359195 White Large
296359196 White X-Large
296359197 White 2X-Large
296359198 White 3X-Large
296359200 Yellow X-Large
296359201 Yellow 2X-Large
296359202 Yellow 3X-Large
296368220 Royal Blue Large
296368221 Royal Blue X-Large
296359191 Dark Blue Large
296359192 Dark Blue X-Large
296359193 Dark Blue 2X-Large
296359194 Dark Blue 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 296359199 Supplier Top Dog Manufacturing Supplier No. TDM101 0102
Edge

Full frontal protection with open back for breathability.

  • 100% pure polyurethane - Ether
  • Lightweight and comfortable
  • Enhanced anti-microbial properties - Mold will not grow on this material
  • Machine washable and laundry safe to 82°C (180°F)
  • CFIA, FDA/USDA and EU compliant
  • 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
  • 100% Recyclable

Specifications

Size Large
Material Ether Polyurethane
Color Yellow
Disposable Reusable
Closure Type Waist Ties
Sterility Non-sterile
Construction Heat Welded Construction
Cuff Style Elastic
Finish Smooth
Latex Free Yes
No. of Pockets None
Thickness 6 mil
For Use With (Application) Food Production, Health Care, Labs, Industrial
Certifications/Compliance CFIA/FDA/USDA/EU
Dimensions (L x W) 142 x 92 cm
Length (English) 56 in.
Length (Metric) 142 cm
Width (English) 36 in.
Width (Metric) 92 cm
Weight (English) 13.4 oz.
Weight (Metric) 380 g
No. per Case 10/Cs.
No. per Pack 1/Ea.
Packaging Type Individual Pk./Case
Seam Type Welded
Show More Show Less