missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Top Dog Manufacturing 6 mil Polyurethane Gown
Description
- 100% pure polyurethane - Ether
- Lightweight and comfortable
- Enhanced anti-microbial properties - Mold will not grow on this material
- Machine washable and laundry safe to 82°C (180°F)
- CFIA, FDA/USDA and EU compliant
- 100% resistant to animal fats, degreasers, cleaning chemicals, and water - Plus many more fluids and chemicals
- 100% Recyclable
Specifications
Specifications
| Size | Large |
| Material | Ether Polyurethane |
| Color | Royal Blue |
| Disposable | Reusable |
| Closure Type | Waist Ties |
| Sterility | Non-sterile |
| Construction | Heat Welded Construction |
| Cuff Style | Elastic |
| Finish | Smooth |
| Latex Free | Yes |
| Show More |