missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Polypropylene Screw Thread Vials, 4mL (13mm)

Catalog No. 03378329
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03378329 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03378329 Supplier Thermo Scientific™ Supplier No. C401514

Manufactured from polypropylene, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

These 4mL (13mm) 15 x 45mm vials are manufactured from polypropylene and feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex&tradje;
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™(Wisp 48 Position Carousel)

Specifications

Diameter (Metric) Opening 13 mm
Diameter (Metric) Inner 15 mm
Color Clear
Diameter (Metric) Outer 15 mm
Material Polypropylene
Volume (Metric) 4 mL
No. per Pack 100
Volume (Metric) Residual <15 μL
Base Style Tapered Base
Volume (Metric) Total 2.5 mL
Closure Type Screw Cap
Closure Size 13-425
Marking Spot No
Volume (Metric) Usable 2 mL
Height (Metric) 45 mm
Product Type Screw Thread Vial
Show More Show Less