missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Serrated Locking Hemostat

Catalog No. 18100967
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
18100967 Straight
18100969 Curved
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18100967 Supplier Excelta™ Supplier No. 39SE

Available in Straight/Curved shape

  • Clean room safe
  • Made of stainless steel
  • Overall length: 200mm (8 in.)

Specifications

Product Type Locking hemostat
Length (English) 8 in.
Length (Metric) 200 mm
Material Stainless Steel
Tip Style Straight