missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Medium Carbon Steel Pliers

Catalog No. 18100952
Change view
Click to view available options
Product Type:
Chain-Nose Pliers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18100952 Chain-Nose Pliers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18100952 Supplier Excelta™ Supplier No. 744

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Medium Carbon Steel Pliers for forming component leads.

  • Available in Round/Chain nose shape
  • Has dual leaf springs for smooth action
  • Made of carbon steel with flame hardened tips that will not bend
  • ESD safe, ergonomically molded grip
  • Has serrated jaws, long handles
  • Dimensions: L x Wx H: 125 x 10.68 x 6 mm (5 x 0.427 x 0.237 in.)
  • Different Tip Size: 0.75 x 1.25 mm (0.30 x 0.050 in.), 0.75 x 1.5 mm (0.30 x 0.060 in.)

Specifications

Product Type Chain-Nose Pliers
Grade Extreme Precision
Length (English) 5 in.
Length (Metric) 125 mm
Material Carbon Steel
Grip Type Ergonomically molded grip
Tip Style Flame hardened tips