missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Medical Tubing Flush Cutter

Catalog No. 18100980
Change view
Click to view available options
Capacity (English):
0.13 in.
0.25 in.
0.38 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18100980 0.38 in.
18100979 0.13 in.
18100977 0.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18100980 Supplier Excelta™ Supplier No. 292238

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows clean cut to variety of soft tubing materials

Allows clean cut to variety of soft tubing materials

  • ESD safe, ergonomic, soft cushioned grips
  • Replaceable blades
  • Made of stainless steel
  • Has dual leaf springs that provide smooth action
  • Available in different cutting capacity: 6.35mm (0.25 in.), 3.3mm (0.13 in.), 9.6mm (0.38 in.) tubing

Specifications

Capacity (English) 0.38 in.
Cut Type Flush
Grip Type Soft-cushioned
Includes w/Replacement blade