missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Tapered Transverse Optimum Flush Cutter

Catalog No. 18100954
Change view
Click to view available options
Length (Metric):
133.3 mm
152 mm
Grip Type:
Molded
Soft-cushioned
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Grip Type
18100954 133.3 mm Molded
18100953 152 mm Soft-cushioned
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18100954 Supplier Excelta™ Supplier No. 7273E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of carbon tool steel with induction hardened cutting blades to RHC 63-65

  • Angulated shape
  • CNC machining allows joint surfaces to be accurate
  • Allows for long life
  • ESD safe and ergonomic soft cushioned/molded grips
  • Has dual leaf springs that provide smooth action
  • Available in different overall lengths: 152mm ( 6 in.), 133.3mm (5.25 in.)
  • Has cutting capacity 0.03mm to 0.5mm (0.001 to 0.020 in.) soft wire
  • Body width: 10.5mm (0.42 in.)
  • Body height: 6.88mm (0.275 in.)

Specifications

Head Style Tapered
Length (English) 5.25 in.
Length (Metric) 133.3 mm
Material Carbon Tool Steel
Cut Type Maximum Flush
Grip Type Molded