missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Filtration Extraction Thimbles - Grade 649 Glass Fibre

Numéro de catalogue. p-4955959
Change view
Click to view available options
Diameter (Metric) Inside:
19 mm
30 mm
43 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Diameter (Metric) Inside
12101109 30 mm
12101107 19 mm
12101108 43 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 12101109
Il en reste null

Ensures complete extraction of samples, prevents contamination and minimize hands-on time

  • Used for Soxhlet extractors or automized extractors
  • Minimizes the hands-on time
  • Ensures a complete extraction
  • Special selected raw materials
  • High purity - low contamination
  • Effectively protects the extract
  • Safe and reliable extraction
  • Mechanical strength and excellent retention capacities
  • Perfect fit for convenient workflow
  • Optimal usability for special applications

Spécifications

Quantity 25
Description Filtration Extraction Thimbles - Grade 649 Glass Fibres
Bottom Shape Round
Diameter (English) Inside 1.18 in.
Diameter (Metric) Inside 30 mm
Material Glass Fibers
Wall Thickness 1 mm
For Use With (Application) Pollution monitoring, air sampling, High temperature filtration (up to 500°C), For acid and base solvents
Grade 649
For Use With (Equipment) Soxhlet extractors or automized extractors
Height (English) 3.9 in.
Length (English) 3.9 in.
Height (Metric) 100 mm
Length (Metric) 100 mm
Sterility Non-sterile
Afficher plus de résultats Afficher moins de résultats