missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Dry Baths
Description
Available in personal sized with precision temperature control
Available in personal sized with precision temperature control
Order Info
The baths do not include blocks. Follow Accessories links for block options.
Specifications
Specifications
| Capacity (Metric) | 1.5 mL |
| Holds | 15 x 1.5mL |
| No. of Places | 15 |
| Temperature Range (Metric) | 0°C to 100°C |
| Type | Dry Block Heater |
| Includes | Blocks sold separately |
| Temperature Accuracy | ±0.5°C |
| Temperature Uniformity | ±0.2°C |
| Width (English) | 5.3 in. |
| Width (Metric) | 13.5 cm |
| Show More |