missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Marine Containment Boom

Catalog No. 17111062
Change view
Click to view available options
Length (English):
25 ft. Sections
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17111062 25 ft. Sections
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17111062 Supplier Brady™ Supplier No. CB305

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For containment of oil spills on water

  • Class: Oil only
  • Used as barriers in holding ponds to retain waste and debris
  • Specifications

    Material Vinyl
    Type Containment Boom
    For Use With (Application) Containment of oil spills on water/used as barrier in holding ponds to retain waste and debris
    Includes Float: 7.62 cm (3 in.), Skirt: 11.4 cm (4.5 in.), Sections: 7.62 m (25 ft.)
    Length (English) 25 ft. Sections