missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SXT Oil Only Heavy Rolls
Oil only sorbent made to handle petroleum-based spills
$171.07
Spécifications
| Material | Polypropylene |
|---|---|
| Type | Oil Only Heavy Roll |
| For Use With (Application) | Food Processing, High Tech Industries, Machining of small parts, Paper Industry, Pharmaceutical |
| Packaging Quantity | 1 Ea. |
| Weight Capacity | Heavyweight |
| Numéro de catalogue | Numéro du manufacturier. | Capacity (English) | Dimensions (L x W) | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (English) | Dimensions (L x W) | Prix | Quantity & Availability | ||||
|
17111181
|
Brady™
SXT15P |
18 gal./Bale | 150 ft. x 15 in. |
chaque for $171.07
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
Spécifications
| Polypropylene | |
| Food Processing, High Tech Industries, Machining of small parts, Paper Industry, Pharmaceutical | |
| Heavyweight |
| Oil Only Heavy Roll | |
| 1 Ea. |