missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Kennedy Series Workbench With LisStat™ ESD Static Control Laminate - 30 in. Deep

Numéro de catalogue. 25100235
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Length (Metric)
25100235 122 cm
25100236 152.4 cm
25100237 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. 25100235 Fournisseur Fisherbrand™ Code fournisseur KD3048+LP
Il en reste null

Class 100 cleanroom ESD workstation.

Fisherbrand Kennedy Series Workbench features Class 100 Cleanroom ESD/Static Control Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • With Class 100 Cleanroom ESD/Static Control Laminate Top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 5-minute assembly
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Spécifications

Product Type Workbench with ESD Laminate Top
Height (Metric) 76.2-91.4 cm
Depth (Metric) 76.2 cm
Length (English) 48 in.
Length (Metric) 122 cm
Color White
Depth (English) 30 in.
Height (English) 30 to 36 in.