missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 48- Position Polypropylene Cryo Rack with Datamatrix scanning
Suitable for ultra-low temperature storage.
Supplier: Greiner Bio-One 803277
Description
- Scanning windows underneath each tube
- Allows for reading of all tube IDs in one scan
- Rotation stoppers for usage with automated de-/recapping devices
Chemical Identifiers
| Polypropylene | |
| Non-sterile | |
| 85.48 mm |
| Cryo Rack | |
| 127.76 mm |
Specifications
| SBS format | |
| Polypropylene | |
| 48 (1, 2, 4 and 5 mL Cryo Tubes) | |
| Non-sterile | |
| 127.76 mm | |
| 30 mm |
| Black Rack, Translucent Lid | |
| Cryo Rack | |
| Datamatrix Coding | |
| 127 x 85 x 12 mm | |
| 85.48 mm |