missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex 4 Pocket PETG Serological Pipette Holder
The Poltex 4 Pocket Serological Pipette Holder is constructed from durable PETG to provide a lasting, space-saving solution for your serological pipettes.
Supplier: Poltex PGSERPIP4M
Description
- Constructed from durable PETG
- Holds 4 types of Serological Pipettes
- Extra storage space on top
- Shelves are removable for cleaning
- Choose from powerful, interchangeable magnet mount, adhesive command strip mount, or countertop placement
Identifiants chimiques
| Not Autoclavable | |
| Serological Pipets | |
| 4 | |
| 4 Pocket | |
| 280 mm | |
| 4.6 in. | |
| 405 mm |
| Clear | |
| PETG | |
| Serological Pipettes | |
| 11 x 4.75 x 16 in. | |
| 11 in. | |
| Serological Pipet Holder | |
| 116 mm |
Spécifications
| Without pipette controller bracket | |
| Clear | |
| PETG | |
| Serological Pipettes | |
| 4 Pocket | |
| 280 mm | |
| 4.6 in. | |
| Pipette Holder Only | |
| Removable | |
| 116 mm |
| Not Autoclavable | |
| Serological Pipets | |
| 4 | |
| Magnet | |
| 11 x 4.75 x 16 in. | |
| 11 in. | |
| 15.9 in. | |
| Serological Pipet Holder | |
| 405 mm |