missing translation for 'onlineSavingsMsg'
Learn More

3M™ 1000 Ear Muff

Numéro de catalogue. 17381A
Change view
Click to view available options
:
Earmuff Cushions
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue.
17381A Earmuff Cushions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 17381A Fournisseur 3M™ Code fournisseur 331 3010
Il en reste null

Use these earmuff for a variety of applications. 3M™ earmuffs feature durable, lightweight construction of non-conductive, dielectric plastic that can be worn over-the-head, behind-the-neck or under-the-chin.

Low-profile and lightweight earmuffs may be worn over-the-head, behind-the-head, or under-the-chin. Provides a protective seal without excess pressure while the pivoting earcup connections maintain the seal and proper alignment.
  • Large earcup openings and soft, foam-filled cushions offer a snug, comfortable fit
  • Durable, lightweight construction of non-conductive, dielectric plastic
  • Noise Reduction Rating* NRR 20 dB (CSA class B) when the band is worn over-the-head
  • NRR 22 dB (CSA Class A) when the band is worn under-the-chin
  • NRR 22 dB (CSA Class B) when band is worn behind-the-head
  • 3M Catalog# 330-3001 , 3M Catalog# 331-3010

*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided3M is Leading the Advancement of Hearing Conservation™

Spécifications

Color Black
Certifications/Compliance NRR 20
Size Universal
For Use With (Equipment) For E-A-R model 1000, 2000H and 3000 earmuffs
Model 331-3010
Noise Reduction Rating (NRR) 20 dB over-the-head and 22 dB behind-the-neck
Product Type Ear Muff Cushion
Material ABS
Style Over-the-head, behind-the-neck