missing translation for 'onlineSavingsMsg'
Learn More

3B Scientific™ Stainless-Steel Rod

Catalog No. S95147
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S95147 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95147 Supplier 3B Scientific™ Supplier No. U15002

Constructed from straight, noncorrosive stainless steel.

  • Length:18.5 in. (47cm)
  • Diameter: 0.5 in. (12mm)

Specifications

Product Type Stainless Steel Rod
Material Stainless Steel
Diameter (English) 0.5 in.
Diameter (Metric) 1.2 cm
Weight (English) 0.75 lb.
Weight (Metric) 0.34 kg