missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384 Well Polypropylene Flat Bottom Non-Sterile Microplates
Resistant to many standard laboratory chemicals such as DMSO. Greiner Bio-One 384 Well Polypropylene Flat Bottom Non-Sterile Microplates are compatible with standard equipment and automated systems.
$1260.27 - $1516.00
Specifications
| Format | Standard |
|---|---|
| Lid | Without Lid |
| Array | 16 x 24 |
| Binding Type | Non Binding |
| Material | Polypropylene |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
07-000-049
|
Greiner Bio-One
781201 |
Natural |
Case of 100 Each for $1,260.27
|
|
|||||
|
07000882
|
Greiner Bio-One
781207 |
White |
Case of 100 Each for $1,516.00
|
|
|||||
|
07000883
|
Greiner Bio-One
781209 |
Black |
Case of 100 Each for $1,408.93
|
|
|||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic Manufactured under DIN ISO 9001 guidelinesNumber of wells are quadrupledWell-to-well spacing is 4.5mmRounded square well profile
- Non-ste
Specifications
| Standard | |
| 16 x 24 | |
| Polypropylene | |
| 15 to 145 μL | |
| 152 μL | |
| 100 |
| Without Lid | |
| Non Binding | |
| 384 | |
| Non-sterile | |
| Rounded Square | |
| 10 |