missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384 Well Polypropylene Flat Bottom Non-Sterile Microplates
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Number of wells are quadrupled
- Well-to-well spacing is 4.5 mm
- Rounded square well profile
- Non-sterile
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Binding Type | Non Binding |
| Color | Natural |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 145 μL |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 152 μL |
| Show More |