missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 3300 Industrial Label Printer with BWS/PWID Software and CR1500 Scanner Kit

Catalog No. 17579731
Change view
Click to view available options
Color:
Blue, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17579731 Blue, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579731 Supplier Brady™ Supplier No. 176712

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Get auto setup, auto calibration and fast changeovers with the i3300 printer (300 dpi)
  • Enjoy seamless, PrintSmart technology that instantly recognizes label materials and ribbons
  • Create labels with text or graphics with the included label creation software
  • Omnidirectional scanner eliminates repositioning and rescans of 1D and 2D barcodes
  • Scanner is compact, lightweight and rugged to survive your toughest industrial environments
  • Read both high-density and wide-field barcodes with a device via dual-field optics

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 12 in.
Width (English) 9 in.
Length (Metric) 304.8 mm
Width (Metric) 228.6 mm
Height (English) 9.5 in.
Height (Metric) 241.3 mm
Color Capability Single Color
Display Size 3.5 in.
Includes BWS Suite, i3300 Printer with Wi-Fi, Cleaning Kit, Cutter Cleaning Tool, Power Cord, Product CD with User Manual, Quick Start Guide, USB Cable, CR1500 Handheld Wired Barcode Scanner with Stand
Languages Czech
Memory 512 MB RAM, 195 MB IFFS Flash
Model i3300
Print Speed 4 in./sec.
Resolution 320 x 240
Software Type Brady Workstation
Connector Types Ethernet, USB, USB 2.0, Wi-Fi
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 11.5 lb.
Weight (Metric) 5.22 kg
Warranty 5 Years
Power Supply Details AC Adaptor
Voltage 100/240 V
Show More Show Less