missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ 3076-LED Trinocular Zoom Stereo Microscope on LED Stand
Description
- Optical System: Greenough
- Viewing Head: Binocular or Trinocular viewing head, inclined 45°.
- Interpupillary Distance Adjustment: 54 to 76 mm, diopter adjustment ± 5 mm.
- Eyepieces: WF10x focusable eyepieces, 22 mm field of view. Eyeguards included.
- Objectives: Zoom magnification objective 0.67x to 4.5x.
- Anti-fungal treatment protects the optical system in hot, humid environments.
- Focusing System: Dual focusing knobs with adjustable tension control.
- Stage: Diffused stage plate in the base provides even illumination.
- Stand: Cast aluminum alloy. LED stand, variable incident and transmitted coarse focus stand, 100 mm focusing travel, pod holder, stage clips, and universal power supply.
- Accessories: Dust cover and instruction manual.
- Certification: ISO 9001: 2018 and ISO 14001: 2018
- Warranty: 5-year limited warranty for parts, labor, and electronic components.
Specifications
Specifications
| Voltage | 110/240 V |
| Magnification Power | 6.7X to 45X |
| Objective Types | Zoom Stereo |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED |
| Eyepiece | WF 10X/22 mm |