missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 300 μL PolySpring Autosampler Vial Inserts

Fisherbrand™ PolySpring inserts are available in glass or polypropylene and are compatible with 9 mm HPLC and GC autosampler vials.

$108.27 - $248.29

Specifications

Color Clear
Diameter (Metric) Outer 6 mm
Volume (Metric) 300 μL
No. per Pack 100
Product Line Fisherbrand
View More Specs

Products 2
Catalog Number Mfr. No. Material Volume (Metric) Usable Volume (Metric) Total Price Quantity & Availability  
Catalog Number Mfr. No. Material Volume (Metric) Usable Volume (Metric) Total Price Quantity & Availability  
0339135
View Documents Promotion Details
Fisherbrand™
0339135
Glass, Polypropylene 0.3 mL 0.375 mL
Pack of 100 Each for $248.29
Only null left
 
13622217
View Documents Promotion Details
Fisherbrand™
13622217
Polypropylene 250 μL 325 μL
Pack of 100 Each for $108.27
Only null left
 
Description

Description

Fisherbrand™ PolySpring inserts are available in glass or polypropylene and are compatible with 9 mm HPLC and GC autosampler vials.

Nominal O.D. of 6 mm to fit Target wide-opening vials.
Specifications

Specifications

Clear
300 μL
Fisherbrand
6 mm
100
Videos
SDS
Documents

Documents