missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 300 μL PolySpring Autosampler Vial Inserts
Description
Fisherbrand™ PolySpring inserts are available in glass or polypropylene and are compatible with 9 mm HPLC and GC autosampler vials.
- Micro-Insert
- For use with Wide Opening Vials
- Clear
- Glass
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 6 mm |
| Material | Glass, Polypropylene |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 300 μL |
| For Use With (Application) | Micro Sampling |
| Insert Type | Inserts with spring for HPLC and GC Vials |
| No. per Pack | 100 |
| Packaging Type | 10 Packs of 100 |
| Show More |