missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ 3-Tier Polypropylene Test Tube Racks
Versatile, 3-Tier Polypropylene Test Tube Racks allow for easy viewing of tubes and tube contents.
Supplier: Eisco™ CH0708M
Description
- Sturdy polypropylene construction will stand up to wear and tear caused by laboratory work
- 3-tier design ensures a clear view of the tube contents, as well as convenient insertion and removal of tubes
- Autoclavable
Identifiants chimiques
| 3-tier | |
| White | |
| Polypropylene | |
| Yes, When Empty | |
| Holding Test Tubes | |
| Test Tube Rack |
| Autoclavable | |
| Test Tubes | |
| Rectangular | |
| Non-sterile | |
| 1 | |
| 3 Tiers |
Spécifications
| 3-tier | |
| White | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 20 mm Test Tubes | |
| 12.6 x 5.5 in. | |
| 12.6 in. | |
| 5 in. | |
| 544.31 g | |
| 3 Tiers |
| Autoclavable | |
| Test Tubes | |
| 40 | |
| Yes, When Empty | |
| Holding Test Tubes | |
| 1 | |
| 10.6 x 5 x 4.2in. | |
| 5.5 in. | |
| 1.2 lb. | |
| Test Tube Rack | |
| 9 x 10 |