missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Laboratory Ventilation
- Fume Hoods
- Clean Benches
- Labconco 3 ft. Nexus Horizontal Clean Bench
Labconco 3 ft. Nexus Horizontal Clean Bench
Numéro de catalogue. 17195013
Change view
Click to view available options
Material:
Epoxy-coated Steel
Stainless Steel
Voltage:
115 V
230 V
Includes:
Base Stand
Clean Bench Only
UV Lamp
UV Lamp and Base Stand
Depth (English) Interior:
21 in.
26 in.
32 product options available for selection
| Numéro de catalogue. | Material | Voltage | Includes | Depth (English) Interior |
|---|---|---|---|---|
| 17195013 | Epoxy-coated Steel | 230 V | UV Lamp and Base Stand | 21 in. |
| 17195068 | Epoxy-coated Steel | 115 V | Clean Bench Only | 21 in. |
| 17195042 | Epoxy-coated Steel | 230 V | Clean Bench Only | 21 in. |
| 17195060 | Stainless Steel | 115 V | Clean Bench Only | 21 in. |
| 17195055 | Stainless Steel | 230 V | Clean Bench Only | 21 in. |
| 17194979 | Epoxy-coated Steel | 115 V | UV Lamp | 21 in. |
| 17195008 | Epoxy-coated Steel | 230 V | UV Lamp | 21 in. |
| 17195000 | Stainless Steel | 115 V | UV Lamp | 21 in. |
| 17195069 | Stainless Steel | 230 V | UV Lamp | 21 in. |
| 17195064 | Epoxy-coated Steel | 115 V | Base Stand | 21 in. |
| 17195053 | Epoxy-coated Steel | 230 V | Base Stand | 21 in. |
| 17195043 | Stainless Steel | 115 V | Base Stand | 21 in. |
| 17195046 | Stainless Steel | 230 V | Base Stand | 21 in. |
| 17195024 | Epoxy-coated Steel | 115 V | UV Lamp and Base Stand | 21 in. |
| 17195083 | Stainless Steel | 115 V | UV Lamp and Base Stand | 21 in. |
| 17195066 | Stainless Steel | 230 V | UV Lamp and Base Stand | 21 in. |
| 17195001 | Epoxy-coated Steel | 115 V | Clean Bench Only | 26 in. |
| 17194978 | Epoxy-coated Steel | 230 V | Clean Bench Only | 26 in. |
| 17195059 | Stainless Steel | 115 V | Clean Bench Only | 26 in. |
| 17195012 | Stainless Steel | 230 V | Clean Bench Only | 26 in. |
| 17194999 | Epoxy-coated Steel | 115 V | UV Lamp | 26 in. |
| 17195009 | Epoxy-coated Steel | 230 V | UV Lamp | 26 in. |
| 17195096 | Stainless Steel | 115 V | UV Lamp | 26 in. |
| 17195084 | Stainless Steel | 230 V | UV Lamp | 26 in. |
| 17194950 | Epoxy-coated Steel | 115 V | Base Stand | 26 in. |
| 17195082 | Epoxy-coated Steel | 230 V | Base Stand | 26 in. |
| 17195004 | Stainless Steel | 115 V | Base Stand | 26 in. |
| 17195102 | Stainless Steel | 230 V | Base Stand | 26 in. |
| 17195065 | Epoxy-coated Steel | 115 V | UV Lamp and Base Stand | 26 in. |
| 17195041 | Epoxy-coated Steel | 230 V | UV Lamp and Base Stand | 26 in. |
| 17195050 | Stainless Steel | 115 V | UV Lamp and Base Stand | 26 in. |
| 17195044 | Stainless Steel | 230 V | UV Lamp and Base Stand | 26 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Numéro de catalogue.
17195013
Fournisseur
Labconco
Code fournisseur
5330710
Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.
Description
- 3 ft. Nexus Horizontal Clean Bench
- Internal work area
- Standard interior with Epoxy-coated steel diffuser and non-shedding PVC work surface
- ISO Class 4 laminar airflow is 10 times cleaner than the industry standard ISO Class 5
- Energy efficient ECM motor with CAP™ Technology ensures accurate airflow between certifications
Spécifications
Spécifications
| Product Type | Horizontal Clean Bench |
| Coating | Epoxy |
| Filter Type | HEPA |
| Lighting Type | UV |
| Material | Epoxy-coated Steel |
| Color | Optic White |
| Depth (English) Interior | 21 in. |
| Depth (Metric) Interior | 53.8 cm |
| Height (English) | 50.1 in. |
| Height (English) Interior | 30.2 in. |
| Height (Metric) | 127.5 cm |
| Height (Metric) Interior | 76.7 cm |
| Includes | UV Lamp and Base Stand |
| IP Rating | None |
| Plug Type | NEMA 5-15P |
| Voltage | 230 V |
| Width (English) | 39.4 in. |
| Width (English) Interior | 37.0 in. |
| Width (Metric) | 100.1 cm |
| Width (Metric) Interior | 93.4 cm |
| Afficher plus de résultats Afficher moins de résultats |