missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems 24V Wall Mount Power Supply

Catalog No. 296368631
Change view
Click to view available options
For Use With (Equipment):
PureAire Oxygen and Gas Monitors
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
296368631 PureAire Oxygen and Gas Monitors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 296368631 Supplier PureAire Monitoring Systems Supplier No. PAM45101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PureAire Monitoring Systems 24V Wall Mount Power Supply commonly used with PureAire Oxygen and Gas Monitors

  • Designed for PureAire Monitoring Systems Monitors
  • Universal input (90-264 Vac)
  • Single regulated output from 12-24 V
  • Short circuit protections
  • UL/cUL safety approvals
  • 2-year warranty
  • CE marked, UL

Specifications

For Use With (Equipment) PureAire Oxygen and Gas Monitors
Length (English) 2.8 in.
Length (Metric) 152 mm
Plug Type North America, 2-pin
Voltage 90/264 V
Amperage 1 A
Certifications/Compliance UL/CUL Approved
Content And Storage −10° to +70°C
Dimensions (D x W x H) 6 x 6 x 6 in.
Length (Metric) Cord 1500 mm ±30
Safety Features Short Circuit Protection
Temperature Range (Metric) 0 to 40°C
Wattage 0.1 W
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Product Type Power Supply (Accessory)
Frequency 60 Hz
Show More Show Less