missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 22mm Push Button Lockout Device With Standard Cover

Catalog No. 19104270
Change view
Click to view available options
Color:
Clear
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104270 Clear
19104262 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19104270 Supplier Brady™ Supplier No. 139795

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ 22mm Push Button Lockout Device With Standard Cover is a universal fit for IEC and NEMA buttons. Devices are removable and transparent cover allows view of button position.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Clear
Material Polycarbonate
Dimensions (L x W x H) 2.5 x 2.5 x 2 in.
Height (English) 2 in.
Length (English) 2.5 in.
Quantity 1 Ea.
Width (English) 2.5 in.