missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 20in Borosilicate Glass Tubing; Outer Diameter 0.28in; Inner Diameter 0.19in

Catalog No. S28010
Change view
Click to view available options
Diameter (Metric) Outer:
7.1 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S28010 7.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28010 Supplier Eisco™ Supplier No. CH0747D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The sturdy 20 inch borosilicate glass tubing with 0.19in inner diameter and 0.28in outer diameter is ideal for the passage of various gases and liquids during different scientific experiments.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 4.8 mm
Material Borosilicate Glass (3.3)
Diameter (English) Outer 0.28 in.
Diameter (Metric) Outer 7.1 mm
Overall Length (English) 20 in.
Overall Length (Metric) 508 mm
Thickness (English) 0.5 in.
Thickness (Metric) 1.27 cm
Packaging Quantity 10 Pk.
Height (Metric) 2 cm
Color Clear
Product Type Tube
Show More Show Less