missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 2000 mL Bottles for Sorvall BIOS 16 Bioprocessing Centrifuge
Thermo Scientific™ 2000 mL Bottle designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
Supplier: Thermo Scientific™ 75003870
Description
Process a 16L harvest in a single run with the Thermo Scientific™ 2000 mL Bottle, the ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
The Thermo Scientific™ 2000 mL Bottles are ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge.Identifiants chimiques
| 2000 mL | |
| White |
Spécifications
| 2000 mL | |
| 2000 mL oval bottle | |
| PPCO | |
| Non-sterile | |
| Food Grade |
| White | |
| For mammalian, yeast and bacterial cell separations | |
| Case of 2 | |
| No | |
| Sorvall BIOS 16 Bioprocessing Centrifuge |