missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ 20-inch Borosilicate Glass Tubing, Pack of 10

Catalog No. S41742
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
S41742 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41742 Supplier Eisco™ Supplier No. CH0747C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Pack of 10.

Borosilicate Glass Tubing. Designed for use with safe and appropriate methods of heating. Tubes can be shaped to suit specific lab needs. (Comes as a pack of 10 glass tubings.)

  • External diameter: 0.25 in. (6 mm) external diameter.
  • Can be heated and shaped as needed

Warranty

1 year limited manufacturer warranty

Specifications

Certifications/Compliance No
Diameter (Metric) 6 mm
Autoclavable Autoclavable
Diameter (English) Inner 0.11 in.
Diameter (Metric) Inner 5 mm
Material Borosilicate Glass (3.3)
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 20 in.
Overall Length (Metric) 50 cm
For Use With Labware
For Use With (Application) General lab use
Width (Metric) 6 mm
Height (Metric) 50 cm
Includes Pk. of 10
Color Clear
Product Type Hollow
Show More Show Less