missing translation for 'onlineSavingsMsg'
Learn More

Air-Tite 2-Part Luer Slip Syringe, Sterile (50 mL)

Catalog No. 14817249
Change view
Click to view available options
Volume (Metric):
60 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14817249 60 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
For laboratory and veterinary use only.
Catalog No. 14817249 Supplier Air-Tite Supplier No. AMS50
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For laboratory and veterinary use only.

ISO regulated general purpose syringe that complies with all international standards which include components like gliding forces, vacuum pressure, chemical properties, and Luer fittings which allow this syringe to function with any similar Luer fitting.

  • <0.2% Oleamide used-NOT derived from animals.
  • Contains no rubber or silicone oil.
  • 50 mL syringe, graduated to 60 mL (graduation marks every 1 mL).
  • Syringe barrel: Polypropylene (PP)
  • Plunger: Polyethylene (PE)
  • For Laboratory and Veterinary use only.
  • The positive-stop is intended to reduce the likelihood of accidental plunger removal during fluid draw up.

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ISO
Material Polypropylene
Color Clear
Description 2-part Syringe (50 mL)
Needle Gauge No Needle Included
Latex Free Yes
Product Type 2-part Syringe
Disposable Single-use
Graduations 1 mL
Quantity 30/Box
Packaging Blister Package
Volume (Metric) 60 mL
For Use With (Equipment) Syringe Filter
Connection Type Eccentric Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less