missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air-Tite Products 2-Part Luer Slip Syringe
Description
- Needle tips not included, purchased separately
- Graduated syringes manufactured from high-quality laboratory-grade polypropylene and polyethylene
- Chemically inert and noncytotoxic
- Ideal for chromatography, in vitro fertilization and embryo transfer
- Positive safety stop prevents accidental spills
- FDA registered
Notes:
- 5 mL syringes graduated to 6 mL
- 10 mL syringes graduated to 12 mL
- 20 mL syringes graduated to 24 mL
Specifications
Specifications
| Certifications/Compliance | FDA, CE, ISO 9001, DEHP free |
| Material | Plastic |
| Needle Gauge | No Needle Included |
| For Use With (Application) | For nuclear medicine, amniocentesis, IVF, embryo-transfer, chromatography and lab procedures |
| Latex Free | Yes |
| Product Type | B Braun syringe |
| Graduations | 0.5 cc |
| Quantity | 100 Pk., 12 Pk./Cs. |
| Packaging | Individually wrapped |
| Volume (Metric) | 10 mL |
| Show More |
Over the coming months, you may notice a difference in the box you receive as a branding transition occurs with the Norm-Ject line of syringes. These syringes continue to be manufactured in the same location and the same high standards. Please contact us for more details.