missing translation for 'onlineSavingsMsg'
Learn More

Air-Tite Products 2-Part Luer Lock Syringe

Catalog No. 14817217
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
20 mL
Graduations:
0.1 cc
0.2 cc
0.5 cc
1 cc
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations
14817217 5 mL 0.2 cc
14817216 3 mL 0.1 cc
14817218 10 mL 0.5 cc
14817219 20 mL 1 cc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14817217 Supplier Air-Tite Products Supplier No. AL5

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Inert syringes for use in gas or liquid chromatography, in vitro fertilization, embryo-transfer and various laboratory procedures

  • Needle tips not included, purchased separately
  • Graduated syringes manufactured from high-quality laboratory-grade polypropylene and polyethylene
  • Chemically inert and noncytotoxic
  • Ideal for chromatography, in vitro fertilization and embryo transfer
  • Positive safety stop prevents accidental spills
  • FDA registered

Notes:

  • 5 mL syringes graduated to 6 mL
  • 10 mL syringes graduated to 12 mL
  • 20 mL syringes graduated to 24 mL

Specifications

Certifications/Compliance FDA, CE, ISO 9001, DEHP free
Material Plastic
For Use With (Application) For nuclear medicine, amniocentesis, IVF, embryo-transfer, chromatography and lab procedures
Latex Free Yes
Product Type B Braun syringe
Graduations 0.2 cc
Quantity 100 Pk., 20 Pk./Cs.
Packaging Individually wrapped
Volume (Metric) 5 mL
Product Line B Braun
Needle Point Style Cone
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less

Over the coming months, you may notice a difference in the box you receive as a branding transition occurs with the Norm-Ject line of syringes. These syringes continue to be manufactured in the same location and the same high standards. Please contact us for more details.