missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ 180° High Vacuum Plug and Control Knob

Accessory for S560004 180° High Vacuum Valve
Supplier: Synthware™ S560008
Identifiants chimiques
| 9 mm | |
| Organic Synthesis | |
| Borosilicate Glass | |
| High Vacuum Plug and Control Knob |
Spécifications
| 9 mm | |
| Borosilicate Glass | |
| 0 to 8 mm |
| Organic Synthesis | |
| High Vacuum Plug and Control Knob |