missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 18 x 2.0 mL/0.5 mL Dual Row Rotor with Screw-On-Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Catalog No. 05375154
Change view
Click to view available options
Capacity:
18 x 2.0/0.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
05375154 18 x 2.0/0.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05375154 Supplier Thermo Scientific™ Supplier No. 75003418

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate the need for adapters with this rotor, which supports two tube volumes in a unique configuration with a screw-on lid.

Eliminate the need for adapters with the Thermo Scientific™ 18 x 2.0/0.5mL Dual Row Rotor with Screw-On-Lid, which supports two tube volumes in a unique configuration.

Ordering Information:

Replacement lids sold separately; order rotor body (75003418) and components to complete assembly. For replacement lids order 75003406. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific™ MicroCL 21/21R Microcentrifuge Series.

Specifications

Description Dual Row 18 x 2.0/0.5mL Rotor with Screw-On Lid
Material Engineered Polymer
Type Rotor
Capacity 18 x 2.0/0.5 mL
Max. RCF 20,800 x g
Max. Speed 14,800 rpm
Radius (Metric) 8.5 cm
Radius (Metric) Min. 4.8 cm
Max. Tube Diameter 11 mm
For Use With (Equipment) Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Angle 45°
Biocontainment No
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.