missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ 17124F-50 Buret and Stopcock only

Catalog No. 12141410
Change view
Click to view available options
For Use With (Equipment):
17124F-50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
12141410 17124F-50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12141410 Supplier DWK Life Sciences Supplier No. 17124F50BO

Replacement Parts - Buret and Stopcock for Class A 50mL Automatic Zero Buret

  • Kimax precision bore automatic burets are used in applications requiring the highest degree of precision and accuracy for volumetric analysis. These are ideal for repeat titrations requiring traceable volumetric accuracy or when the titrant should not be handled. Class A Serialized and Certified
  • Supplied with a chemically-resistant, self-lubricating PTFE stopcock plug
  • Permanently marked with an individual serial number and traceable to NIST Standards
  • Supplied with a Certificate of Graduation Accuracy
  • Easy-to-read durable black enamel scale
  • Manufactured to the specifications found in ASTM E694
  • Calibrated to the accuracy requirements found in ASTM Specification E542
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (Metric) 50 mL
For Use With (Equipment) 17124F-50
Material Glass
Includes Buret, Stopcock
Stopcock Material PTFE
Type Buret
Class Class A
Certifications/Compliance ASTM E542, ASTM E694