missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents 14 Gallon HAZWIK Drum Spill Kit for Chemicals

Catalog No. 17000914
Change view
Click to view available options
Capacity (English) Sorbing:
10.1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sorbing
17000914 10.1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17000914 Supplier Brady™ SPC™ Absorbents Supplier No. SKH14

Refill your spill kit's absorbents, accessories, PPE and instructional guidelines so you are prepared for when a spill occurs.

SPC™ Spill Kits from Brady™ combine absorbents, accessories, PPE and instructional guidelines so you are prepared for when a spill occurs. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.

  • Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
  • 14-gallon drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response
  • Ideal for fast response to critical accidents

Specifications

Capacity (English) Reservoir 14 gal.
Capacity (English) Sorbing 10.1 gal.
Capacity (Metric) Reservoir 53 L
Capacity (Metric) Sorbing 38.2 L
Material Polypropylene
Type Spill Kit
For Use With (Application) Absorbents and Spill Control
Includes 14 Gallon Drum Container, 20 Chemical Pads (15 x 19 in.), 2 Chemical Socks (3 in. x 12 ft.), 2 Disposal Bags, 1 Pair of Goggles, 1 Pair of Nitrile Gloves
Height (English) 26.5 in.
Height (Metric) 67.3 cm
Diameter (English) 15 in.
Diameter (Metric) 38.1 cm
Weight (English) 22 lb.
Weight (Metric) 9.98 kg
Show More Show Less