missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SPC™ Absorbents 14 Gallon Drum Spill Kit for Oil

Catalog No. 17000913
Change view
Click to view available options
Capacity (English) Sorbing:
13 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Sorbing
17000913 13 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17000913 Supplier Brady™ SPC™ Absorbents Supplier No. SKO14

Refill your spill kit's absorbents, accessories, PPE and instructional guidelines so you are prepared for when a spill occurs.

SPC™ Spill Kits from Brady™ combine absorbents, accessories, PPE and instructional guidelines so you are prepared for when a spill occurs. Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills.

  • White absorbents pick up petroleum-based fluids, paints and non-water-soluble chemicals while repelling water
  • Great for indoor and outdoor use
  • 14-gallon drum is a UN-approved, water- and chemical-resistant polyethylene container with lever-lock lid for small-medium response
  • Ideal for fast response to critical accidents

Specifications

Capacity (English) Reservoir 14 gal.
Capacity (English) Sorbing 13 gal.
Capacity (Metric) Reservoir 53 L
Capacity (Metric) Sorbing 49.2 L
Material Polypropylene
Type Spill Kit
For Use With (Application) Absorbents and Spill Control
Includes 14 Gallon Drum Container, 20 Oil Only Pads (15 x 19 in.), 2 Socks (3 in. x 12 ft.), 2 Disposal Bags, 1 Pair of Goggles, 1 Pair of Nitrile Gloves
Height (English) 26.5 in.
Height (Metric) 67.3 cm
Diameter (English) 15 in.
Diameter (Metric) 38.1 cm
Weight (English) 22 lb.
Weight (Metric) 9.98 kg
Show More Show Less