missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Glass Wide Opening Crimp Top Vials
Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.
$29.06 - $37.12
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Glass |
| Volume (Metric) | 1.5 mL |
| No. per Pack | 100 |
| Size (Metric) Opening | 11 mm |
| Catalog Number | Mfr. No. | Color | Marking Spot | Graduated | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Marking Spot | Graduated | Price | Quantity & Availability | |||
|
033916
|
Fisherbrand™
033916 |
Amber | Yes | Yes |
Pack of 100 Each for $35.67
|
|
|||
|
13622202
|
Fisherbrand™
13622202 |
Clear | Yes | Yes |
Pack of 100 Each for $29.06
|
|
|||
|
033915
|
Fisherbrand™
033915 |
Clear | No | No |
Pack of 100 Each for $37.12
|
|
|||
Description
Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.
- Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
- I-D vials feature a write-on patch with graduations for convenient sample identification
- Wide neck opening design, allows easy filling, requires Micro-Inserts with a diameter of 6 mm
Specifications
| 12 mm | |
| 1.5 mL | |
| 11 mm | |
| Flat Bottom | |
| 2 mL | |
| 11 mm | |
| 32 mm |
| Glass | |
| 100 | |
| < 170 μL | |
| Fisherbrand | |
| Crimp Cap | |
| 1.5 mL | |
| Crimp Top Autosampler Vial |