missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Glass Wide Opening Crimp Top Vials
Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.
Supplier: Fisherbrand™ 033915
Description
Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.
- Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
- I-D vials feature a write-on patch with graduations for convenient sample identification
- Wide neck opening design, allows easy filling, requires Micro-Inserts with a diameter of 6 mm
Chemical Identifiers
| 12 mm | |
| 1.5 mL | |
| 11 mm | |
| Flat Bottom | |
| 2 mL | |
| 11 mm | |
| 32 mm |
| Glass | |
| 100 | |
| < 170 μL | |
| Fisherbrand | |
| Crimp Cap | |
| 1.5 mL | |
| Crimp Top Autosampler Vial |
Specifications
| Clear | |
| Glass | |
| No | |
| 11 mm | |
| Flat Bottom | |
| 2 mL | |
| 11 mm | |
| 1.5 mL | |
| Crimp Top Autosampler Vial |
| 12 mm | |
| 1.5 mL | |
| 100 | |
| < 170 μL | |
| Fisherbrand | |
| Crimp Cap | |
| No | |
| 32 mm |