missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Glass Wide Opening Crimp Top Vials

Catalog No. 13622202
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Graduated:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Marking Spot Graduated
13622202 Clear Yes Yes
033916 Amber Yes Yes
033915 Clear No No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13622202 Supplier Fisherbrand™ Supplier No. 13622202
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ 11 mm crimp top vials are designed to fit most autosamplers.

  • Superior quality clear (Type 1, Class A) or 51A amber (Type 1 Class B) glass
  • I-D vials feature a write-on patch with graduations for convenient sample identification
  • Wide neck opening design, allows easy filling, requires Micro-Inserts with a diameter of 6 mm

Specifications

Diameter (Metric) Opening 12 x 33 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.5 mL
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
No. per Pack 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Height (Metric) 32 mm
Product Type Crimp Top Autosampler Vial
Show More Show Less