missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Autosampler Snap-It Caps with Septa, 6 mm Opening
Fisherbrand™ Snap-It caps eliminate the need for crimping or de-capping tools by providing easier application and removal of caps.
$52.87 - $112.49
Specifications
| Material | Polypropylene |
|---|---|
| Product Line | Fisherbrand |
| Thickness (Metric) | 1 mm |
| Closure Size | 11 mm |
| Diameter (Metric) Hole | 6 mm |
| Catalog Number | Mfr. No. | Color | Septum | Color (Seal) | Pre-slit | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Septum | Color (Seal) | Pre-slit | Price | Quantity & Availability | ||
|
13622213
|
Fisherbrand™
13622213 |
Blue | PTFE/Silicone | Blue/White | Yes |
Pack of 100 Each for $112.49
|
|
||
|
13622212
|
Fisherbrand™
13622212 |
Blue | PTFE/Silicone | Red/White | No |
Pack of 100 Each for $63.18
|
|
||
|
13622215
|
Fisherbrand™
13622215 |
Clear | PTFE/Synthetic Rubber | Clear/Red | No |
Pack of 100 Each for $52.87
|
|
||
Description
- Snap-It caps eliminate the need for crimping or de-capping tools
- Redesign of locking tabs provides easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Closures are shipped in sealed poly bags to prevent contamination during transport
Specifications
| Polypropylene | |
| 1 mm | |
| 6 mm |
| Fisherbrand | |
| 11 mm | |
| Snap Cap |