missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Autosampler Snap-It Caps with Septa, 6 mm Opening
Description
- Snap-It caps eliminate the need for crimping or de-capping tools
- Redesign of locking tabs provides easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Closures are shipped in sealed poly bags to prevent contamination during transport
Specifications
Specifications
| Color (Seal) | Blue/White |
| Color | Blue |
| Material | Polypropylene |
| Pre-slit | Yes |
| Septum | PTFE/Silicone |
| Includes | Closures only |
| Hardness | 55 Shore A |
| Product Line | Fisherbrand |
| Thickness (Metric) | 1 mm |
| Closure Size | 11 mm |
| Show More |