missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11 mm Autosampler Snap-It Caps with Septa, 6 mm Opening

Catalog No. 13622215
Change view
Click to view available options
Color:
Blue
Clear
Septum:
PTFE/Silicone
PTFE/Synthetic Rubber
Color (Seal):
Blue/White
Clear/Red
Red/White
Pre-slit:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Color (Seal) Pre-slit
13622215 Clear PTFE/Synthetic Rubber Clear/Red No
13622213 Blue PTFE/Silicone Blue/White Yes
13622212 Blue PTFE/Silicone Red/White No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13622215 Supplier Fisherbrand™ Supplier No. 13622215
Only null left

Fisherbrand™ Snap-It caps eliminate the need for crimping or de-capping tools by providing easier application and removal of caps.

  • Snap-It caps eliminate the need for crimping or de-capping tools
  • Redesign of locking tabs provides easier application and removal of caps
  • Enlarged open area allows for needle penetration across the entire vial opening
  • Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
  • Closures are shipped in sealed poly bags to prevent contamination during transport

Specifications

Color (Seal) Clear/Red
Color Clear
Diameter (Metric) Outer 11 mm
Material Polypropylene
Pre-slit No
Septum PTFE/Synthetic Rubber
Hardness 60 Shore A
Product Line Fisherbrand
Thickness (Metric) 1 mm
Closure Size 11 mm
Diameter (Metric) Hole 6 mm
Product Type Snap Cap
Show More Show Less